Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Savi 8220 Teams USBA Hdst

  • Mfr # 77Y82AA#ABA

  • Zoro # G813362651


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Depth
6.5"
Active Noise Canceling (ANC)
Yes
Maximum Frequency Response
20 kHz
Microphone Design
Boom
Height
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77Y82AA#ABA
Zoro #
G813362651
UPC #
197029609915
Country of Origin
Mexico

Dimensions

Depth
6.5"
Height
2.6"
Driver Size
1.26"
Width
6.1"

Details

Active Noise Canceling (ANC)
Yes
Maximum Frequency Response
20 kHz
Microphone Design
Boom
Sound Mode
Stereo
Bluetooth Standard
Bluetooth 4.2
Earpiece Design
Over-the-head, On-ear
Wireless Technology
Bluetooth/DECT
Earpiece Type
Binaural
Battery Chemistry
Lithium Ion (Li-Ion)
Package Contents
Savi 8220 UC Microsoft Teams Certified DECT 1920-1930 MHz USB-A Headset, Charging stand, USB charging cable, Travel case, USB Type-A adapter, USB Type-A to USB Type-C adapter
Wireless Operating Distance
590.6 ft
Features
Rechargeable Battery, Noise Reduction, Comfortable, Flexible Microphone, Acoustic Shock Protection, SoundGuard Technology, Mute Button, Plug and Play, Echo Reduction, Call Management, Voice Control
Integrated Microphone
Yes
Connectivity Technology
Wireless
Microphone Technology
Omni-directional, Noise Cancelling
Bluetooth Profiles
AVRCP
Minimum Frequency Response
20 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.