Zoro Homepage

Poly Savi 8220 USBA Headset-US

  • Mfr # 77T33AA#ABA

  • Zoro # G312434637


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Earpiece Design
On-ear
Earpiece Type
Binaural
Depth
6.5"
Active Noise Canceling (ANC)
Yes
Height
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77T33AA#ABA
Zoro #
G312434637
UPC #
197029593184
Country of Origin
Mexico

Dimensions

Depth
6.5"
Height
2.6"
Driver Size
1.26"
Width
6.1"

Details

Earpiece Design
On-ear
Earpiece Type
Binaural
Active Noise Canceling (ANC)
Yes
Wireless Operating Distance
450 ft
Maximum Frequency Response
20 kHz
Minimum Frequency Response
20 Hz
Integrated Microphone
Yes
Connectivity Technology
True Wireless
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
700 mAh
Bluetooth Profiles
AVRCP
Microphone Design
Boom
Bluetooth Standard
Bluetooth 4.2
Features
Active Noise Canceling, SoundGuard Technology, Comfortable, Plug and Play, Rechargeable Battery, Mute Button, Echo Reduction, Flexible Microphone, Noise Reduction
Signal to Noise Ratio (SNR)
53 dB
Microphone Technology
Noise Cancelling, Omni-directional
Sound Mode
Stereo
Wireless Technology
Bluetooth/DECT
Series
8200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.