Zoro Homepage

Poly Savi 8240 USBA DECT Hdst

  • Mfr # 7W071AA#ABA

  • Zoro # G912434655


product price: $574.59
/ea
Free Shipping & Returns

Key Features

Features
SoundGuard Technology, Wideband Audio, Voice Prompt, Hearing Protection, Convertible Design
Active Noise Canceling (ANC)
Yes
Maximum Battery Recharge Time
3 Hour
Connectivity Technology
Wireless
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W071AA#ABA
Zoro #
G912434655
UPC #
197497168747
Country of Origin
Mexico

Details

Features
SoundGuard Technology, Wideband Audio, Voice Prompt, Hearing Protection, Convertible Design
Active Noise Canceling (ANC)
Yes
Maximum Battery Recharge Time
3 Hour
Connectivity Technology
Wireless
Maximum Frequency Response
20 kHz
Sound Mode
Mono
Battery Chemistry
Lithium Polymer (Li-Polymer)
Minimum Frequency Response
20 Hz
Rechargeable
Yes
Wireless Technology
Bluetooth
Signal to Noise Ratio (SNR)
118 dB
Bluetooth Standard
Bluetooth 4.2
Microphone Technology
Noise Cancelling
Earpiece Design
Over-the-ear
Battery Capacity
140 mAh
Microphone Design
Boom
Battery Talk Time
7 Hour
Batteries Required
Yes
Bluetooth Profiles
HFP, A2DP, AVRCP, HSP
Battery Replaceable
Yes
Earpiece Controls
Call/Answer/End, Volume, Power, Mute
Wireless Operating Distance
590.6 ft
Earpiece Type
Monaural

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.