Zoro Homepage

Poly Savi 8245 DECT USBA Hdst

  • Mfr # 7W6D1AA#ABA

  • Zoro # G012434661


product price: $643.19
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Convertible Design, Wideband Audio, Voice Prompt, Hearing Protection, SoundGuard Technology
Platform Supported
PC
Connectivity Technology
Wireless
Batteries Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W6D1AA#ABA
Zoro #
G012434661
UPC #
197497168761
Country of Origin
Mexico

Details

Color
Silver
Features
Convertible Design, Wideband Audio, Voice Prompt, Hearing Protection, SoundGuard Technology
Platform Supported
PC
Connectivity Technology
Wireless
Batteries Required
Yes
Earpiece Design
Over-the-head, Over-the-ear
Microphone Technology
Noise Cancelling
Battery Capacity
140 mAh
Sound Mode
Mono
Wireless Operating Distance
590.6 ft
Battery Replaceable
Yes
Earpiece Controls
Volume, Mute, Power, Call/Answer/End
Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth Profiles
AVRCP, A2DP, HFP, HSP
Active Noise Canceling (ANC)
Yes
Maximum Battery Recharge Time
3 Hour
Bluetooth Standard
Bluetooth 4.2
Maximum Frequency Response
20 kHz
Earpiece Type
Monaural
Rechargeable
Yes
Signal to Noise Ratio (SNR)
118 dB
Wireless Technology
Bluetooth
Minimum Frequency Response
20 Hz
Microphone Design
Boom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.