
Poly Savi 8245M Teams USBA TAA
Mfr # 77T36AA#ABA
Zoro # G013362659
product price: $516.29
/ea
Free Shipping & Returns
Key Features
Connector Type
USB Type A
Minimum Frequency Response
20 Hz
Microphone Design
Boom
Earpiece Type
Monaural
Sound Mode
Stereo, Mono
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77T36AA#ABA
Zoro #
G013362659
UPC #
197029593245
Country of Origin
Mexico
Dimensions
Driver Size
1.26"
Details
Connector Type
USB Type A
Minimum Frequency Response
20 Hz
Microphone Design
Boom
Earpiece Type
Monaural
Sound Mode
Stereo, Mono
Maximum Frequency Response
20 kHz
Package Contents
SAVI 8200 UC 8245-Headset, Carry case, D400 USB-A adapter, USB-A to USB-C adapter, Charge Stand, Charging cable, Spare battery, Headband, Neckband, Fit kit with ear loops and ear buds
Wireless Technology
DECT
Features
Multi Connector, Plug and Play, Wideband Audio, Neckband, SoundGuard Technology, Voice Prompt, Rechargeable Battery, Mute Button, Replaceable Battery, Hearing Protection, Microsoft Teams Button
Signal to Noise Ratio (SNR)
118 dB
Connectivity Technology
Wireless
Impedance
32 Ohm
Ear Cushion Material
Leather
Wireless Operating Distance
449.5 ft
Earpiece Design
Over-the-ear
Microphone Technology
Noise Cancelling
Battery Capacity
140 mAh
Integrated Microphone
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.