Zoro Homepage

Poly Savi 8245MTeams USBA Hdst

  • Mfr # 7W069AA#ABA

  • Zoro # G912434648


product price: $712.89
/ea
Free Shipping & Returns

Key Features

Features
SoundGuard Technology, Rechargeable Battery, Convertible Design
Wireless Operating Distance
590 ft
Earpiece Design
Earbud
Wireless Technology
Bluetooth/DECT
Earpiece Type
Monaural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W069AA#ABA
Zoro #
G912434648
UPC #
197497169010
Country of Origin
Mexico

Details

Features
SoundGuard Technology, Rechargeable Battery, Convertible Design
Wireless Operating Distance
590 ft
Earpiece Design
Earbud
Wireless Technology
Bluetooth/DECT
Earpiece Type
Monaural
Connectivity Technology
Wireless
Maximum Battery Recharge Time
3 Hour
Ear Cushion Material
Leather
Impedance
32 Ohm
Bluetooth Standard
Bluetooth 4.2
Earpiece Controls
Power, Answer/End, Active Noise Cancellation (ANC) On/Off, Volume
Battery Chemistry
Lithium Polymer (Li-Polymer)
Batteries Required
Yes
Microphone Design
Boom
Sound Mode
Mono
Microsoft Teams Certification
Yes
Rechargeable
Yes
Series
8200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.