Zoro Homepage

Poly Studio E70 Smart Camera

  • Mfr # 842F8AA

  • Zoro # G412493077


product price: $4,238.99
/ea
Free Shipping & Returns

Key Features

Maximum Video Resolution
3840 x 2160
Screen Mode
4K
Connectivity Technology
Wired
Input Current
0.208 A
Power Source Type
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842F8AA
Zoro #
G412493077
UPC #
197497463941
Country of Origin
Thailand

Details

Item
Webcam
Maximum Video Resolution
3840 x 2160
Screen Mode
4K
Connectivity Technology
Wired
Input Current
0.208 A
Power Source Type
DC
Package Contents
Poly Studio E70, Ethernet cable, Wall mount kit, USB Type-A to USB Type-C Cable
Operating System Platform
Windows
Unified Communications Platform
Zoom, Microsoft Teams
Input Voltage
12 V DC
Network (RJ-45)
Yes
Host Interface
USB Type C
Effective Resolution
20 Megapixel
AI-powered
Yes
Field Of View (FOV) Angle
120°
Digital Zoom
7.3x
Operating Temperature Range
32°F to 104°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.