Zoro Homepage

Poly Studio R30 USB Video Bar

  • Mfr # 842D2AA#ABA

  • Zoro # G013362635


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Features
Noise Reduction, Kensington Lock
Speaker Form Factor
Internal
Room Size
Small
Unified Communications Platform
Zoom, Microsoft Teams
Number of USB 2.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842D2AA#ABA
Zoro #
G013362635
UPC #
197497463170
Country of Origin
China

Dimensions

Room Size
Small
Height
3.2"
Width
17.5"
Depth
3.4"

Details

Features
Noise Reduction, Kensington Lock
Speaker Form Factor
Internal
Unified Communications Platform
Zoom, Microsoft Teams
Number of USB 2.0 Ports
2
Operating System Platform
Windows 11, Windows 10, Windows 8.1, Mac OS X 10.10 Yosemite
Graphics Modes (Live)
4K UHD
USB
Yes
Maximum Video Resolution (Live)
3840 x 2160
Package Contents
Studio R30 USB Video Bar, Removable monitor clamp, ACpower adapter, Power cable, USB 2.0-cable, Setup sheet, Removable privacy cap
Maximum Frame Rate
30 fps
Microphone Form Factor
Internal
Field Of View (FOV) Angle
120°
Wireless LAN
Yes
Power Source
AC Adapter
Mounting
Tripod

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.