
Poly Studio Video Conference Equipment - For Meeting RoomAudio Line In - USB (Discontinued)
- Mfr # 842D4AA#ABA
- Zoro # G413362648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
842D4AA#ABA
Zoro #
G413362648
UPC #
197497463415
Country of Origin
Lao People's Democratic Republic
Dimensions
Width
4.2"
Room Size
Medium
Height
2.8"
Depth
27.3"
Details
Package Contents
Studio Video Conference Equipment, Remote control with 2 AAA batteries, AC power adapter, Wall mount kit, Setup sheet, Table stand, USB Type-C to USB Type-A cable
Unified Communications Platform
Zoom, Microsoft Teams
Number of Audio Line In
1
Field Of View (FOV) Angle
120°
Audio Line In
Yes
USB
Yes
Power Source
AC Supply
Features
Noise Reduction
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.