Poly Studio X50/X52/X70/USB Table Microphone
Mfr # 875M6AA
Zoro # G416433031
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Includes
Studio X50/X52/X70/USB Table Microphone, RJ-11 cable, Installation guide
Microphone Sensitivity
-40 dB
Connectivity Technology
Wired
Height
5.6 in
Product Type
Microphone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
875M6AA
Zoro #
G416433031
UPC #
197498000000
Country of Origin
Lao People's Democratic Republic
Dimensions
Height
5.6 in
Width
4.9 in
Depth
1.1 in
Details
Includes
Studio X50/X52/X70/USB Table Microphone, RJ-11 cable, Installation guide
Microphone Sensitivity
-40 dB
Connectivity Technology
Wired
Product Type
Microphone
Color
Gunmetal
Connector Type
RJ-11
Frequency Response
20 kHz
Microphone Type
Table Mount
Minimum Frequency Response
80 Hz
Polar Pattern
Cardioid, Uni-directional
Microphone Controls
Mute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.