Zoro Homepage

Poly Studio X52 All-In-One Vid

  • Mfr # 8D8K2AA#ABA

  • Zoro # G913362636


product price: $4,901.09
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Speaker Form Factor
Internal
Number of Network (RJ-45) Ports
1
Features
Echo Cancellation, Noise Reduction
Maximum Video Resolution (Live)
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8D8K2AA#ABA
Zoro #
G913362636
UPC #
197497188912
Country of Origin
China

Dimensions

Height
4"
Depth
4.5"
Width
30.3"
Room Size
Medium

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.