POLY TC8 TC TAA JITC
Mfr # 875J3AA#ABA
Zoro # G616440266
product price: $397.99
/ea
Free Shipping & Returns
Key Features
USB
Yes
Height
4.8 in
Network (RJ-45)
Yes
Color
White
Features
Kensington Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
875J3AA#ABA
Zoro #
G616440266
UPC #
197497663532
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.8 in
Width
8.1 in
Details
USB
Yes
Network (RJ-45)
Yes
Color
White
Item
Video Conference Equipment
Features
Kensington Lock
Unified Communications Platform
Zoom, Microsoft Teams
Field Of View (FOV) Angle
150°
Maximum Video Resolution (Live)
1280 x 800
Power Source
PoE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.