Poly Trio 8300 IP Conference Phone and PoE-enabled GSA/TAA US
Mfr # 849A2AA#ABA
Zoro # G216469995
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Height
2.4 in
Depth
11.6 in
Speakerphone
Yes
Wireless Technology
Bluetooth, Wi-Fi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
849A2AA#ABA
Zoro #
G216469995
UPC #
197498000000
Country of Origin
Lao People's Democratic Republic
Dimensions
Height
2.4 in
Depth
11.6 in
Width
13.3 in
Details
Environmentally Friendly
Yes
Speakerphone
Yes
Wireless Technology
Bluetooth, Wi-Fi
Item
IP Conference Station
Includes
Trio 8300 IP Conference Phone and PoE-Enabled, Console, Network (LAN) Cable-CAT-5E, Setup Sheet
PoE (RJ-45) Port
Yes
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
1
Color
Black
Base Unit Connectivity Technology
Corded/Cordless
USB
Yes
Network (RJ-45)
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n
Energy Star
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.