Poly Trio 8300 IP Conference Phone and PoE-enabled WW
Mfr # 849A0AA#AC3
Zoro # G716470866
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Base Unit Connectivity Technology
Corded
Energy Star
Yes
Width
13.3 in
Speakerphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
849A0AA#AC3
Zoro #
G716470866
UPC #
197497506273
Country of Origin
Malaysia
Dimensions
Width
13.3 in
Depth
11.6 in
Height
2.4 in
Details
Color
Black
Base Unit Connectivity Technology
Corded
Energy Star
Yes
Speakerphone
Yes
Wireless Technology
Bluetooth, Wi-Fi
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Item
IP Conference Station
USB
Yes
Includes
Trio 8300 IP Conference Phone and PoE-enabled, Network (LAN) cable-CAT-5E, Setup Sheet
IP Phone Technology
VoIP
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.