
Poly Trio C60 IP Conf Ph Teams
Mfr # 849B6AA#ABA
Zoro # G512434604
product price: $1,100.59
/ea
Free Shipping & Returns
Key Features
Speakerphone
Yes
Height
13.1"
Width
15.1"
Number of Network (RJ-45) Ports
2
Energy Star
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
849B6AA#ABA
Zoro #
G512434604
UPC #
197497506525
Country of Origin
Mexico
Dimensions
Height
13.1"
Width
15.1"
Depth
3"
Details
Speakerphone
Yes
Number of Network (RJ-45) Ports
2
Energy Star
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n
USB
Yes
PoE (RJ-45) Port
Yes
Handset Connectivity Technology
Corded
Package Contents
Trio C60 IP Conference Phone for Microsoft Teams Full Radio and PoE-Enabled, Network (LAN) Cable CAT-5E, USB Type-A Cable, Cable Wrap, Tactile Overlay for Improved Accessibility, Setup Sheet
Wireless Technology
Wi-Fi, Bluetooth
Base Unit Connectivity Technology
Corded/Cordless
IP Phone Technology
VoIP
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.