
Poly Trio C60 IP Conf Phone
Mfr # 849B4AA#ABA
Zoro # G712926992
product price: $842.19
/ea
Free Shipping & Returns
Key Features
Speakerphone
Yes
Depth
3"
Width
15.1"
Height
13.1"
PoE (RJ-45) Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
849B4AA#ABA
Zoro #
G712926992
UPC #
197497506457
Country of Origin
Mexico
Dimensions
Depth
3"
Width
15.1"
Height
13.1"
Details
Item
IP Conference Station
Speakerphone
Yes
PoE (RJ-45) Port
Yes
Base Unit Connectivity Technology
Corded/Cordless
Wireless LAN Standard
IEEE 802.11a/b/g/n
Package Contents
Trio C60 IP Conference Phone Full Radio and PoE-Enabled, Setup Sheet, Network (LAN) Cable-CAT-5E, USB Type-A Cable, Cable Wrap, Tactile Overlay for Improved Accessibility
Energy Star
Yes
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Environmentally Friendly
Yes
USB
Yes
IP Phone Technology
VoIP
Wireless Technology
Bluetooth, Wi-Fi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.