Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Trio C60 IP Conference Phone for Microsoft Teams and PoE-enabled No Radio

  • Mfr # 830A1AA

  • Zoro # G216470939


product price: $690.24
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Multiple Conferencing
5
Wireless Technology
Bluetooth, Wi-Fi
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830A1AA
Zoro #
G216470939
UPC #
197497000000
Country of Origin
Multiple

Dimensions

Depth
3 in
Width
15.1 in
Height
13.1 in
Screen Size
5 in

Details

Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Multiple Conferencing
5
Wireless Technology
Bluetooth, Wi-Fi
Item
IP Conference Station
Speakerphone
Yes
Base Unit Connectivity Technology
Corded/Cordless
PoE (RJ-45) Port
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n
Includes
Trio C60 IP Conference Station, Setup Sheet, Network (LAN) Cable-CAT-5E, Cable Wrap, Tactile overlay for improved accessibility
Screen Type
LCD
Energy Star
Yes
Environmentally Friendly
Yes
IP Phone Technology
VoIP
USB
Yes
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.