Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Trio C60 IP Conference Phone Full Radio and PoE-enabled GSA/TAA US

  • Mfr # 849B3AA#ABA

  • Zoro # G916470031


product price: $1,033.79
/ea
Free Shipping & Returns

Key Features

Total Number of Phone Lines
3
Screen Size
5 in
Wireless Technology
Bluetooth, Wi-Fi
PoE (RJ-45) Port
Yes
Height
13.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849B3AA#ABA
Zoro #
G916470031
UPC #
197497506440
Country of Origin
Mexico

Dimensions

Screen Size
5 in
Height
13.1 in
Width
15.1 in
Depth
3 in

Details

Total Number of Phone Lines
3
Wireless Technology
Bluetooth, Wi-Fi
PoE (RJ-45) Port
Yes
Item
IP Conference Station
USB
Yes
Includes
Trio C60 IP Conference Station, Setup Sheet, Network (LAN) Cable-CAT-5E, USB Type-A Cable, Cable Wrap, Tactile Overlay For Improved Accessibility
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Wireless LAN Standard
IEEE 802.11a/b/g/n
Color
Black
Speakerphone
Yes
Base Unit Connectivity Technology
Corded/Cordless
Screen Type
LCD
Mount Type
Tabletop
Video Phone
Yes
Energy Star
Yes
IP Phone Technology
VoIP
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.