Zoro Homepage

Poly Voy310 USBC Hdst+BT700

  • Mfr # 77Y94AA

  • Zoro # G712512010


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Cable Length
4.92 ft
Features
Multi Connector, Unified Communication, Flexible, Dynamic EQ, Voice Assistant, SoundGuard Technology, LED Call Indicator, Acoustic Fence Technology
Width
6.1"
Connector Type
USB Type C
Battery Life
24 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77Y94AA
Zoro #
G712512010
UPC #
197029610065
Country of Origin
Mexico

Dimensions

Cable Length
4.92 ft
Width
6.1"
Height
6.5"
Depth
2.6"
Driver Size
1.26"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.