Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Voy4310 Hdst+BT700+ChargS

  • Mfr # 77Y92AA

  • Zoro # G212511933


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Cable Length
4.92 ft
Features
Dynamic EQ, Unified Communication, Voice Assistant, SoundGuard Technology, LED Call Indicator, Acoustic Fence Technology
Height
7.2"
Battery Life
24 Hour
Width
6.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77Y92AA
Zoro #
G212511933
UPC #
197029610041
Country of Origin
Mexico

Dimensions

Cable Length
4.92 ft
Height
7.2"
Width
6.1"
Driver Size
1.26"
Depth
2.6"

Details

Item
Headset
Features
Dynamic EQ, Unified Communication, Voice Assistant, SoundGuard Technology, LED Call Indicator, Acoustic Fence Technology
Battery Life
24 Hour
Connector Type
USB Type A
Charger Included
Yes
Rechargeable
Yes
Minimum Frequency Response
20 Hz
Ear Cushion Material
Leather, Memory Foam, Synthetic Leather
Bluetooth Standard
Bluetooth 5.1
Active Noise Canceling (ANC)
Yes
Maximum Frequency Response
20 kHz
Earpiece Design
On-ear, Over-the-head
Platform Supported
Mac, PC
Virtual Assistant Supported
Google Assistant, Siri
Bluetooth Profiles
HFP, HSP, A2DP, AVRCP
Microphone Design
Boom
Charging Method
Cable, Charging Stand
Battery Chemistry
Lithium Ion (Li-Ion)
Connectivity Technology
Wired/Wireless
Earpiece Type
Monaural
Wireless Technology
Bluetooth
Package Contents
Voyager 4310 UC Monaural Headset + BT700 USB-A Adapter + Charging Stand, Quick Start Guide, Travel Pouch, Charging Stand, USB Type-A Charging Cable, BT700 Bluetooth USB Adapter
Earpiece Controls
Pairing, Call/Answer/End, Power, Mute, Volume
Number of Microphones
2
Microphone Technology
MEMS Technology, Electret Condenser, Noise Cancelling
Wireless Operating Distance
298.6 ft
Charging Interface
USB Type-A
Sound Mode
Mono
Battery Capacity
350 mAh
Zoom Certification
Yes
Operating System Platform
Windows, iOS, Android, macOS
Includes
Voyager 4310 UC Monaural Headset + BT700 USB-A Adapter + Charging Stand Quick Start Guide Travel Pouch Charging Stand USB Type-A Charging Cable BT700 Bluetooth USB Adapter
Battery Rechargeable
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.