Zoro Homepage

Poly Voy4310 Teams USBC +BT700

  • Mfr # 77Y95AA

  • Zoro # G812511999


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Cable Length
4.92 ft
Features
Dynamic EQ, Unified Communication, Voice Assistant, Multi Connector, SoundGuard Technology, Flexible, Acoustic Fence Technology, LED Call Indicator
Battery Life
24 Hour
Connector Type
USB Type C
Width
6.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77Y95AA
Zoro #
G812511999
UPC #
197029610072
Country of Origin
Mexico

Dimensions

Cable Length
4.92 ft
Width
6.1"
Height
6.5"
Depth
2.6"
Driver Size
1.26"

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.