Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Voy4310M Teams C BT700+Ch

  • Mfr # 77Y97AA

  • Zoro # G612512004


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Features
Unified Communication, Flexible, Adjustable Headband, Acoustic Fence Technology, LED Call Indicator, LED Indicator, Multipoint, Mute Button, Flexible Microphone, Dynamic EQ, Dynamic Mute Alert, USB Charging, Volume Limiter, Comfortable, Padded Headband, SoundGuard Technology, Hearing Protection
Width
6.1"
Height
7.2"
Battery Life
24 Hour
Package Contents
Voyager 4310 USB-C Headset with Charge Stand, USB Type-C charging cable, Quick start guide, Travel pouch, USB Type-A adaptor, BT700 Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77Y97AA
Zoro #
G612512004
UPC #
197029610096
Country of Origin
Mexico

Dimensions

Width
6.1"
Height
7.2"
Driver Size
1.26"
Depth
2.6"
Cable Length
4.92 ft

Details

Item
Headset
Features
Unified Communication, Flexible, Adjustable Headband, Acoustic Fence Technology, LED Call Indicator, LED Indicator, Multipoint, Mute Button, Flexible Microphone, Dynamic EQ, Dynamic Mute Alert, USB Charging, Volume Limiter, Comfortable, Padded Headband, SoundGuard Technology, Hearing Protection
Battery Life
24 Hour
Package Contents
Voyager 4310 USB-C Headset with Charge Stand, USB Type-C charging cable, Quick start guide, Travel pouch, USB Type-A adaptor, BT700 Bluetooth
Active Noise Canceling (ANC)
Yes
Ear Cushion Material
Memory Foam, Synthetic Leather
Platform Supported
Mac, PC
Battery Capacity
350 mAh
Earpiece Controls
Answer/End, Mute, On/Off Switch, Volume, Pairing
Wireless Technology
Bluetooth
Microsoft Teams Certification
Yes
Bluetooth Standard
Bluetooth 5.1
Integrated Microphone
Yes
Earpiece Design
Over-the-head, On-ear
Battery Chemistry
Lithium Ion (Li-Ion)
Wireless Operating Distance
298.6 ft
Bluetooth Profiles
AVRCP, HSP, HFP, A2DP
Minimum Frequency Response
20 Hz
Maximum Frequency Response
20 kHz
Sound Mode
Mono
Virtual Assistant Supported
Google Assistant, Siri
Charging Method
Cable, Charging Stand
Connectivity Technology
Wireless
Earpiece Type
Monaural
Microphone Technology
Electret Condenser, Noise Cancelling, MEMS Technology
Microphone Design
Boom
Maximum Number of Paired Devices Supported
8
Number of Microphones
2
Operating System Platform
Windows, Android, macOS, iOS
Mount Type
Ear-cup
Battery Rechargeable
Yes
Zoom Certification
Yes
Includes
Voyager 4300 UC 4310-M HeadsetUSB Type-C Charging CableQuick Start GuideTravel PouchUSB Type-A AdaptorBT700 Bluetooth
Charger Included
Yes
Charging Interface
USB Type-C

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.