Zoro Homepage

Poly Voy4320 A Teams+BT700+Chg

  • Mfr # 77Z00AA

  • Zoro # G412511986


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Cable Length
4.92 ft
Features
Dynamic EQ, LED Call Indicator, Multi Connector, Voice Assistant, Flexible, Acoustic Fence Technology, SoundGuard Technology, Unified Communication
Connector Type
USB Type A
Width
6.1"
Height
7.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77Z00AA
Zoro #
G412511986
UPC #
197029610126
Country of Origin
Mexico

Dimensions

Cable Length
4.92 ft
Width
6.1"
Height
7.2"
Depth
2.6"
Driver Size
1.26"

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.