Zoro Homepage

Poly Voy4320 USBC +BT700+ChgS

  • Mfr # 77Z31AA

  • Zoro # G812511968


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Cable Length
4.92 ft
Features
Detachable Cable, Passive Noise Cancellation, Indicator Light, Multi Connector, Dynamic Mute Alert, Voice Assistant, Volume Limiter, Acoustic Fence Technology, Padded Headband, SoundGuard Technology, Comfortable, LED Indicator, Flexible, Mute Button, Dynamic EQ
Connector Type
USB Type C
Height
7.2"
Width
6.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77Z31AA
Zoro #
G812511968
UPC #
197029611611
Country of Origin
Mexico

Dimensions

Cable Length
4.92 ft
Height
7.2"
Width
6.1"
Depth
2.6"
Driver Size
1.26"

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.