Zoro Homepage

Poly Voy4320M A Teams+BT700+Ch

  • Mfr # 77Z32AA

  • Zoro # G812512330


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Cable Length
4.92 ft
Features
SoundGuard Technology, Unified Communication, Dynamic EQ, Voice Assistant, LED Call Indicator, Multi Connector, Flexible, Acoustic Fence Technology
Battery Life
24 Hour
Width
6.1"
Height
7.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77Z32AA
Zoro #
G812512330
UPC #
197029611628
Country of Origin
Mexico

Dimensions

Cable Length
4.92 ft
Width
6.1"
Height
7.2"
Depth
2.6"
Driver Size
1.26"

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.