Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Voygr 4320M Teams USBC BT

  • Mfr # 7E2M3AA#ABA

  • Zoro # G312434521


product price: $293.49
/ea
Free Shipping & Returns

Key Features

Cable Length
5 ft
Features
SoundGuard Technology, Voice Assistant, Comfortable, Acoustic Fence Technology, Multipoint
Width
6.1"
Height
6.5"
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7E2M3AA#ABA
Zoro #
G312434521
UPC #
197192156513
Country of Origin
Mexico

Dimensions

Cable Length
5 ft
Width
6.1"
Height
6.5"
Driver Size
1.26"
Depth
2.6"

Details

Features
SoundGuard Technology, Voice Assistant, Comfortable, Acoustic Fence Technology, Multipoint
Sound Mode
Stereo
Zoom Certification
Yes
Connectivity Technology
Wired/Wireless
Charging Interface
USB Type-C
Battery Chemistry
Lithium Ion (Li-Ion)
Active Noise Canceling (ANC)
Yes
Number of Microphones
2
Host Interface
USB Type C
Rechargeable
Yes
Platform Supported
Mac, PC
Package Contents
Voyager 4320-M Microsoft Teams Certified USB C Headset + BT700 dongle TAA, USB Type-C Charging Cable, Quick Start Guide, Travel Pouch
Battery Talk Time
24 Hour
Earpiece Design
On-ear, Over-the-head
Earpiece Controls
Power, Pairing, Mute, Volume, Call/Answer/End
TCO Certified
Yes
Ear Cushion Material
Synthetic Leather
Wireless Technology
Bluetooth
Charging Method
Charging Stand
Bluetooth Profiles
HFP, A2DP, AVRCP, HSP
Bluetooth Standard
Bluetooth 5.2
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Wireless Operating Distance
164 ft
Microsoft Teams Certification
Yes
Maximum Frequency Response
20 kHz
Microphone Design
Boom
Virtual Assistant Supported
Siri, Google Assistant
Microphone Technology
MEMS Technology, Electret Condenser

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.