Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Voygr Teams Office Base

  • Mfr # 786D0AA

  • Zoro # G812434502


product price: $154.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Micro USB charging cable, Quick start guide, Warranty card, Charging stand, Wireless headset, BT600 Bluetooth® Type-C® adapter, Travel case
Compatibility
HP Poly Voyager Bluetooth Headsets: 4310, 4320, Focus 2
Power Source
Power Supply
Charging Capability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786D0AA
Zoro #
G812434502
UPC #
197029650092
Country of Origin
Mexico

Details

Color
Black
Includes
Micro USB charging cable, Quick start guide, Warranty card, Charging stand, Wireless headset, BT600 Bluetooth® Type-C® adapter, Travel case
Item
Cradle
Compatibility
HP Poly Voyager Bluetooth Headsets: 4310, 4320, Focus 2
Power Source
Power Supply
Charging Capability
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Connectivity Technology
Wireless
Package Contents
Voyager Microsoft Teams Certi?ed Office BaseMicro USB charging cableQuick start guideWarranty cardCharging standWireless headsetBT600 Bluetooth® Type-C® adapterTravel case
Host Interface
USB Type C, USB Type A
Synchronizing Capability
Yes
Device Supported
Bluetooth Headset
Wireless Technology
Bluetooth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.