Zoro Homepage

Poly Voygr4320 USBA Hdst+BT700

  • Mfr # 76U49AA

  • Zoro # G712434572


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Cable Length
4.92 ft
Features
Volume Limiter, Dynamic EQ, Detachable Cable, SoundGuard Technology, Dynamic Mute Alert, Smart Sensor Technology, Mute Button, Acoustic Fence Technology, LED Indicator, Indicator Light, Voice Assistant, Unified Communication, Comfortable, Passive Noise Cancellation
Width
6.1"
Height
7.2"
Number of Microphones
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76U49AA
Zoro #
G712434572
UPC #
197029504548
Country of Origin
Mexico

Dimensions

Cable Length
4.92 ft
Width
6.1"
Height
7.2"
Driver Size
1.26"
Depth
2.6"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.