Poly VVX 250 4-Line IP Phone and PoE-enabled GSA/TAA US
Mfr # 89B64AA#ABA
Zoro # G216470076
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Desktop, Wall Mountable
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Energy Star
Yes
Base Unit Connectivity Technology
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B64AA#ABA
Zoro #
G216470076
UPC #
196188445549
Country of Origin
Mexico
Dimensions
Screen Size
2.8 in
Details
Mount Type
Desktop, Wall Mountable
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Energy Star
Yes
Base Unit Connectivity Technology
Corded
Environmentally Friendly
Yes
Screen Type
LCD
Item
IP Phone
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
USB
Yes
Speakerphone
Yes
Color
Black
Includes
VVX 250 4-Line IP Phone and PoE-Enabled GSA/TAA, Desk Stand/Wall Mount Hardware, Handset With Handset Cord, Network (LAN) Cable-CAT-5E, Setup Sheet
Handset Connectivity Technology
Corded
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.