Poly VVX 250 4-Line IP Phone and PoE-enabled with Power Supply US
Mfr # 89B66AA#ABA
Zoro # G216470502
product price: $233.69
/ea
Free Shipping & Returns
Key Features
Base Unit Connectivity Technology
Corded
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
Includes
VVX 250 4-Line IP Phone and PoE-Enabled with Power Supply, Desk Stand/Wall Mount Hardware , Handset with Handset Cord , Network (LAN) Cable-CAT-5E , Setup Sheet
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B66AA#ABA
Zoro #
G216470502
UPC #
196188445440
Country of Origin
China
Details
Base Unit Connectivity Technology
Corded
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
Item
IP Phone
Includes
VVX 250 4-Line IP Phone and PoE-Enabled with Power Supply, Desk Stand/Wall Mount Hardware , Handset with Handset Cord , Network (LAN) Cable-CAT-5E , Setup Sheet
Color
Black
Network (RJ-45)
Yes
Handset Connectivity Technology
Corded
USB
Yes
Mount Type
Wall Mountable, Desktop
Speakerphone
Yes
Energy Star
Yes
IP Phone Technology
VoIP
Number of Network (RJ-45) Ports
2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.