Poly VVX 350 6-Line IP Phone and PoE-enabled with Power Supply US
Mfr # 89B69AA#ABA
Zoro # G716517608
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Caller ID
Yes
Mount Type
Desktop, Wall Mountable
Energy Star
Yes
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B69AA#ABA
Zoro #
G716517608
UPC #
196188445396
Country of Origin
China
Details
Caller ID
Yes
Mount Type
Desktop, Wall Mountable
Energy Star
Yes
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Speakerphone
Yes
USB
Yes
Color
Black
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
Handset Connectivity Technology
Corded
Includes
VVX 350 6-Line IP Phone and PoE-Enabled with Power Supply, Desk Stand/Wall Mount Hardware, Handset with Handset Cord, Network (LAN) Cable-CAT-5E, Setup Sheet
Item
IP Phone
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.