Poly VVX 450 12-Line IP Phone and PoE-enabled with Power Supply US
Mfr # 89B76AA#ABA
Zoro # G816517607
product price: $356.49
/ea
Free Shipping & Returns
Key Features
IP Phone Technology
VoIP
Mount Type
Desktop, Wall Mountable
Speakerphone
Yes
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89B76AA#ABA
Zoro #
G816517607
UPC #
196188445280
Country of Origin
China
Dimensions
Screen Size
4.3 in
Details
Item
IP Phone
IP Phone Technology
VoIP
Mount Type
Desktop, Wall Mountable
Speakerphone
Yes
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
Environmentally Friendly
Yes
Energy Star
Yes
Handset Connectivity Technology
Corded
Color
Black
USB
Yes
Network (RJ-45)
Yes
Includes
VVX 450 12-Line IP Phone and PoE-Enabled with Power Supply, Desk Stand/Wall Mount Hardware, Handset with Handset Cord, Network (LAN) Cable-CAT-5E, Setup Sheet
Caller ID
Yes
PoE (RJ-45) Port
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.