Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Vygr 4320 USBC Hdst+BT700

  • Mfr # 7E2M2AA#ABA

  • Zoro # G312434545


product price: $293.19
/ea
Free Shipping & Returns

Key Features

Cable Length
4.92 ft
Features
Acoustic Fence Technology, Hearing Protection, Indicator Light, Fast Charging, Comfortable, Flexible Microphone, Dynamic EQ, Multipoint, Padded Headband, LED Call Indicator, SoundGuard Technology, Voice Assistant, Hands-free
Height
6.5"
Width
6.1"
Charging Method
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7E2M2AA#ABA
Zoro #
G312434545
UPC #
197192156490
Country of Origin
Mexico

Dimensions

Cable Length
4.92 ft
Height
6.5"
Width
6.1"
Driver Size
1.26"
Depth
2.6"

Details

Features
Acoustic Fence Technology, Hearing Protection, Indicator Light, Fast Charging, Comfortable, Flexible Microphone, Dynamic EQ, Multipoint, Padded Headband, LED Call Indicator, SoundGuard Technology, Voice Assistant, Hands-free
Charging Method
Cable
Host Interface
USB Type C
Package Contents
Bluetooth Office Headset, Carry Case, BT700 USB Adapter, Charging Cable
Minimum Frequency Response
20 Hz
Bluetooth Profiles
A2DP, AVRCP, HSP, HFP
Earpiece Controls
Call/Answer/End, Power, Volume, Pairing, Mute
Rechargeable
Yes
Microsoft Teams Certification
Yes
Earpiece Design
Over-the-head
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.2
Virtual Assistant Supported
Google Assistant, Siri
Sound Mode
Stereo
Platform Supported
PC, Mac
Zoom Certification
Yes
Microphone Technology
Noise Cancelling, MEMS Technology, Electret Condenser, Directional
Battery Talk Time
24 Hour
Maximum Battery Recharge Time
1.6 Hour
Microphone Design
Boom
Wireless Operating Distance
164 ft
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Active Noise Canceling (ANC)
Yes
Batteries Required
Yes
Battery Capacity
350 mAh
Connectivity Technology
Wired/Wireless
Ear Cushion Material
Leather
Adjustable Headband
Yes
Maximum Frequency Response
20 kHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.