Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POLY X50 AVB U.S. - ENGLISH LOCALIZATION

  • Mfr # 83Z44AA#ABA

  • Zoro # G216450467


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Audio Encoding
G.729a, G.711, Siren 14, Siren 22, G.719, G.722.1, G.722, G.728, G.722.1C
Includes
Studio X50All-In-OneVideo Bar Ethernet cable Wall mount kit AC power adapter Privacy cover Cable bundle
Power Source
AC Adapter
Graphics Modes (Live)
4K UHD
ITU-T Recommendation
H.323, SIP, H.235
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83Z44AA#ABA
Zoro #
G216450467
UPC #
197497000000
Country of Origin
Multiple

Dimensions

Room Size
Medium
Width
30 in
Height
4 in

Details

Audio Encoding
G.729a, G.711, Siren 14, Siren 22, G.719, G.722.1, G.722, G.728, G.722.1C
Includes
Studio X50All-In-OneVideo Bar Ethernet cable Wall mount kit AC power adapter Privacy cover Cable bundle
Power Source
AC Adapter
Graphics Modes (Live)
4K UHD
ITU-T Recommendation
H.323, SIP, H.235
Video Encoding
H.264 AVC, H.265, H.264 High Profile, H.239
Item
Video Conference Equipment
Unified Communications Platform
Zoom, Google Meet, Microsoft Teams
Form Factor
Wall Mountable
Number of Video In
1
Color
Black
Field Of View (FOV) Angle
121°
Network Standard
10/100/1000Base-T
USB
Yes
Ethernet Technology
Gigabit Ethernet
HDMI In
Yes
Number of Video Out
3
Video Input
Yes
Wireless LAN
Yes
Features
Noise Reduction
Microphone Form Factor
Internal
Number of HDMI Inputs
1
Number of Audio Line In
1
Graphics Modes (Content)
4K UHD
Product Line
Studio
Maximum Video Resolution (Live)
3840 x 2160
Number of Audio Line Out
1
HDMI Out
Yes
Audio Line Out
Yes
Network (RJ-45)
Yes
Maximum Image Resolution
3840 x 2160
Maximum Video Resolution (Content)
3840 x 2160
Video Output
Yes
Audio Line In
Yes
Maximum Frame Rate
60 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.