Zoro Homepage

REFURB 15.6 i5 16G 1T SLV

  • Mfr # 12C23UAR#ABL

  • Zoro # G412814056


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Height
0.70"
Screen Mode
Full HD
Front Camera/Webcam
Yes
Screen Resolution
1920 x 1080
Graphics Memory Accessibility
Shared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12C23UAR#ABL
Zoro #
G412814056
UPC #
-
Country of Origin
China

Dimensions

Height
0.70"
Depth
9.5"
Screen Size
15.6"
Width
14.1"

Details

Screen Mode
Full HD
Front Camera/Webcam
Yes
Screen Resolution
1920 x 1080
Graphics Memory Accessibility
Shared
Installed Slot Memory Configuration
2 x 8GB
SSD Form Factor
NVMe M.2 PCI Express
Drive Type
SSD
Number of USB Ports
3
Total Solid State Drive Capacity
1 TB
Wireless LAN Standard
IEEE 802.11ax
Processor Generation
11th Gen
Total Installed System Memory
16 GB
HDMI
Yes
Maximum Power Supply Wattage
45 W
Graphics Memory Technology
DDR4 SDRAM
USB Type-C
Yes
Wireless LAN
Yes
Maximum Run Time
9.25 Hours
Features
Miracast Technology, Anti-glare Screen
Processor Speed
2.40 GHz
System Memory Technology
DDR4 SDRAM
Energy Star
Yes
Graphics Controller Model
Iris Xe Graphics
Processor Type
Core i5
Number of Cells
3-cell
Operating System
Windows 10 Home
Processor Model
i5-1135G7
Operating System Architecture
64-bit
System Memory Speed
2666 MHz
USB Type-C Detail
1 SuperSpeed USB Type-C 5Gbps signaling rate
Bluetooth
Yes
Package Contents
Laptop 15-dy2088ca, Lithium-Ion Battery, AC Adapter
Processor Core
Quad-core (4 Core)
Series
15-dy2000

Description

REFURB 15.6 i5 16G 1T SLV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.