Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFURB 21.5 G5905T 4G 256G BLU

  • Mfr # 13Z00AAR#ABA

  • Zoro # G312814071


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Color
Night Blue
Mounting
Desktop
Height
15"
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Depth
8.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13Z00AAR#ABA
Zoro #
G312814071
UPC #
-
Country of Origin
China

Dimensions

Height
15"
Depth
8.1"
Width
19.3"
Screen Size
21.5"

Details

Color
Night Blue
Mounting
Desktop
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Operating System
Windows 10 Home
Number of USB 2.0 Ports
2
Memory Technology
DDR4 SDRAM
SSD Form Factor
M.2
Webcam
Yes
Screen Resolution
1920 x 1080
Processor Type
Celeron
Wireless LAN
Yes
Operating System Architecture
64-bit
Graphics Memory Accessibility
Shared
Processor Speed
3.30 GHz
HDMI (Rear)
Yes
Graphics Memory Technology
DDR4 SDRAM
Graphics Controller Model
UHD Graphics 630
Total Solid State Drive Capacity
256 GB
Upgradable Operating System
Windows 11
Processor Core
Dual-core (2 Core)
Processor Model
G5905T
Number of USB Ports
4
Screen Mode
Full HD
Maximum Power Supply Wattage
90 W
Solid State Drive Interface
PCI Express NVMe
Package Contents
All-in-One-22-df0013w, Windows 11 License Media, Keyboard, Mouse, AC Adapter
Ethernet Technology
Gigabit Ethernet
Number of Occupied Memory Slots
1
Bluetooth
Yes
Standard Memory
4 GB
Total Number of Memory Slots
2
Optical Drive Type
DVD-Writer
Series
22-df0000

Description

REFURB 21.5 G5905T 4G 256G BLU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.