Zoro Homepage

REFURB 23.8 i3 8G 512G BLK

  • Mfr # 1J7N2AAR#ABL

  • Zoro # G812814069


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 10 Home
Graphics Memory Technology
DDR4 SDRAM
Processor Type
Core i3
Number of Occupied Memory Slots
1
Number of USB 2.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1J7N2AAR#ABL
Zoro #
G812814069
UPC #
-
Country of Origin
China

Dimensions

Width
21.3"
Screen Size
23.8"
Depth
8.1"
Height
16.1"

Description

REFURB 23.8 i3 8G 512G BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.