Zoro Homepage

REFURB 23.8 R3 8G 1T WHT

  • Mfr # 9EE53AAR#ABA

  • Zoro # G612814078


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Height
16.1"
Screen Mode
Full HD
Depth
8.1"
Maximum Power Supply Wattage
65 W
Maximum Turbo Speed
3.50 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9EE53AAR#ABA
Zoro #
G612814078
UPC #
-
Country of Origin
China

Dimensions

Height
16.1"
Depth
8.1"
Width
21.3"
Screen Size
23.8"

Description

REFURB 23.8 R3 8G 1T WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.