Zoro Homepage

REFURB CHRMx360 14.0 i3 8G 128

  • Mfr # 10M14UAR#ABL

  • Zoro # G112814066


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Color
Mineral Silver Aluminum
Height
0.70"
Width
12.7"
Depth
8.1"
Wireless LAN Standard
IEEE 802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10M14UAR#ABL
Zoro #
G112814066
UPC #
-
Country of Origin
China

Dimensions

Height
0.70"
Width
12.7"
Depth
8.1"
Screen Size
14"

Description

REFURB CHRMx360 14.0 i3 8G 128

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.