Zoro Homepage

REFURB ENVY 13.3 i5 8G 256G

  • Mfr # 2S4W4UAR#ABA

  • Zoro # G412814070


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
IEEE 802.11ax
Operating System
Windows 10 Pro
Depth
7.7"
Height
0.67"
Width
12.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2S4W4UAR#ABA
Zoro #
G412814070
UPC #
-
Country of Origin
China

Dimensions

Depth
7.7"
Height
0.67"
Width
12.1"
Screen Size
13.3"

Description

REFURB ENVY 13.3 i5 8G 256G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.