Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFURB ENVY 17.3 i7 12G 512G

  • Mfr # 206T7UAR#ABA

  • Zoro # G512814086


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 10 Home
Wireless LAN Standard
IEEE 802.11ax
Height
7.62"
Width
15.7"
Depth
10.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206T7UAR#ABA
Zoro #
G512814086
UPC #
-
Country of Origin
China

Dimensions

Height
7.62"
Width
15.7"
Depth
10.2"
Screen Size
17.3"

Details

Operating System
Windows 10 Home
Wireless LAN Standard
IEEE 802.11ax
Maximum Power Supply Wattage
65 W
Display Screen Technology
In-plane Switching (IPS) Technology
Maximum Turbo Speed
4.70 GHz
Total Solid State Drive Capacity
512 GB
Bluetooth
Yes
Processor Generation
11th Gen
Intel Optane Memory Ready
Yes
Graphics Memory Accessibility
Shared
Screen Mode
Full HD
Screen Resolution
1920 x 1080
System Memory Speed
3200 MHz
Processor Core
Quad-core (4 Core)
Drive Type
SSD
Processor Type
Core i7
Maximum Run Time
11.50 Hours
Processor Model
i7-1165G7
Finger Print Reader
Yes
Intel Optane Memory Capacity
32 GB
Front Camera/Webcam
Yes
Number of Cells
4-cell
Keyboard Backlight
Yes
Package Contents
ENVY Laptop 17m-cg1013dx, Lithium Polymer Battery, AC Adapter
SSD Form Factor
NVMe M.2 PCI Express
Number of USB Ports
4
System Memory Technology
DDR4 SDRAM
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Installed Slot Memory Configuration
1 x 4GB, 1 x 8GB
Operating System Architecture
64-bit
Features
Cortana
Wireless LAN
Yes
Total Installed System Memory
12 GB
Graphics Controller Model
Iris Xe Graphics
Touchscreen
Yes
USB Type-C Detail
1 SuperSpeed USB Type-C 10Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4, HP Sleep and Charge)
Graphics Memory Technology
DDR4 SDRAM
HDMI
Yes
Energy Star
Yes
USB Type-C
Yes
Environmentally Friendly
Yes
Series
17m-cg1000

Description

REFURB ENVY 17.3 i7 12G 512G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.