Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFURB ENVY TS 15.6 i7 16G 1T

  • Mfr # 12C31UAR#ABL

  • Zoro # G812814090


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Depth
9.1"
Width
14.1"
Height
0.74"
Operating System
Windows 10 Home
Wireless LAN Standard
IEEE 802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12C31UAR#ABL
Zoro #
G812814090
UPC #
-
Country of Origin
China

Dimensions

Depth
9.1"
Width
14.1"
Height
0.74"
Screen Size
15.6"

Details

Operating System
Windows 10 Home
Wireless LAN Standard
IEEE 802.11ax
Processor Generation
11th Gen
System Memory Speed
3200 MHz
Number of USB Ports
3
Color
Natural Silver Aluminum
Display Screen Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Processor Model
i7-1165G7
Keyboard Backlight
Yes
Total Solid State Drive Capacity
1 TB
Screen Mode
Full HD
Number of Cells
3-cell
USB Type-C Detail
1 SuperSpeed USB Type-C 5Gbps signaling rate
Energy Star
Yes
Installed Slot Memory Configuration
2 x 8GB
Bluetooth
Yes
SSD Form Factor
NVMe M.2 PCI Express
Processor Core
Quad-core (4 Core)
Graphics Controller Model
Iris Xe Graphics
Maximum Power Supply Wattage
65 W
Front Camera/Webcam
Yes
Screen Resolution
1920 x 1080
Processor Type
Core i7
USB Type-C
Yes
Graphics Memory Accessibility
Shared
Maximum Turbo Speed
4.70 GHz
Touchscreen
Yes
Finger Print Reader
Yes
Drive Type
SSD
Operating System Architecture
64-bit
Graphics Memory Technology
DDR4 SDRAM
Maximum Run Time
13 Hours
Wireless LAN
Yes
System Memory Technology
DDR4 SDRAM
Package Contents
ENVY x360 15-ed1003ca 2 in 1-Notebook, AC Adapter
Features
Miracast Technology, Anti-glare Screen
Total Installed System Memory
16 GB
Series
15-ed1000

Description

REFURB ENVY TS 15.6 i7 16G 1T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.