Zoro Homepage

REFURB ENVYx360 15.6 R7 12 512

  • Mfr # 369S8UAR#ABA

  • Zoro # G712814084


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Width
14.1"
Depth
9.1"
Operating System
Windows 10 Home
Wireless LAN Standard
IEEE 802.11ax
Height
0.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369S8UAR#ABA
Zoro #
G712814084
UPC #
-
Country of Origin
China

Dimensions

Width
14.1"
Depth
9.1"
Height
0.74"
Screen Size
15.6"

Details

Operating System
Windows 10 Home
Wireless LAN Standard
IEEE 802.11ax
Finger Print Reader
Yes
Maximum Run Time
11.50 Hours
Keyboard Backlight
Yes
Total Installed System Memory
12 GB
Total Solid State Drive Capacity
512 GB
Graphics Memory Technology
DDR4 SDRAM
Graphics Controller Model
Radeon Graphics
Processor Core
Octa-core (8 Core)
System Memory Speed
3200 MHz
Maximum Turbo Speed
4.30 GHz
Graphics Memory Accessibility
Shared
Features
Miracast Technology
HDMI
Yes
USB Type-C
Yes
Energy Star
Yes
Number of Cells
3-cell
Upgradable Operating System
Windows 11
Bluetooth
Yes
Installed Slot Memory Configuration
1 x 4GB, 1 x 8GB
Front Camera/Webcam
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Touchscreen
Yes
Operating System Architecture
64-bit
Drive Type
SSD
Screen Resolution
1920 x 1080
System Memory Technology
DDR4 SDRAM
USB Type-C Detail
1 SuperSpeed USB Type-C 10Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4, HP Sleep and Charge)
Wireless LAN
Yes
Screen Mode
Full HD
Processor Type
Ryzen 7
Number of USB Ports
3
Package Contents
Envy x360 15-ee1083cl 2 in 1-Notebook, AC Adapter
Maximum Power Supply Wattage
65 W
SSD Form Factor
NVMe M.2 PCI Express
Processor Model
5700U
Series
15-ee1000

Description

REFURB ENVYx360 15.6 R7 12 512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.