Zoro Homepage

REFURB OMEN i7 16G 1T 256G RTX

  • Mfr # 5QB33AAR#ABL

  • Zoro # G712814077


product price: $1,773.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 10 Home
Width
6.5"
Depth
14.1"
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Height
17.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5QB33AAR#ABL
Zoro #
G712814077
UPC #
-
Country of Origin
China

Dimensions

Width
6.5"
Depth
14.1"
Height
17.1"

Details

Operating System
Windows 10 Home
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Processor Generation
9th Gen
Maximum Power Supply Wattage
750 W
Processor Type
Core i7
Input Voltage
120 V AC, 230 V AC
Graphics Controller Model
GeForce RTX 2070
Total Hard Drive Capacity
1 TB
Maximum Memory Supported
64 GB
Processor Model
i7-9700K
Maximum Turbo Speed
4.90 GHz
Number of USB 3.1 Gen 1 Ports (Rear)
4
Memory Technology
DDR4 SDRAM
USB Type-C Detail
USB Type-C 3.1 Gen 2: 1, Virtual Link (USB Type C)
Graphics Memory Capacity
Up to 8 GB, 8 GB
Number of USB Ports
9
Number of USB 3.1 Gen 1 Ports
2
Processor Core
Octa-core (8 Core)
Number of USB 3.1 Gen 2 Ports (Rear)
1
Features
Tool-less Access
USB Type-C
Yes
Operating System Architecture
64-bit
HDMI (Rear)
Yes
Total Number of Memory Slots
4
Wireless LAN
Yes
Processor Speed
3.60 GHz
Graphics Memory Technology
GDDR6
DisplayPort (Rear)
Yes
Standard Memory
16 GB
Bluetooth
Yes
Total Solid State Drive Capacity
256 GB
Graphics Memory Accessibility
Dedicated
Number of DisplayPort Outputs (Rear)
3
Series
875-1000

Description

REFURB OMEN i7 16G 1T 256G RTX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.