Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFURB PAV 27.0 i5 8G 512G WHT

  • Mfr # 9EE91AAR#ABL

  • Zoro # G412814087


product price: $1,352.99
/ea
Free Shipping & Returns

Key Features

Mounting
Desktop
Operating System
Windows 11 Home
Width
24.2"
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Depth
8.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9EE91AAR#ABL
Zoro #
G412814087
UPC #
-
Country of Origin
China

Dimensions

Width
24.2"
Depth
8.2"
Height
18.7"
Screen Size
27"

Details

Mounting
Desktop
Operating System
Windows 11 Home
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Memory Speed
2666 MHz
Graphics Controller Model
UHD Graphics 630
HDMI
Yes
Memory Technology
DDR4 SDRAM
Environmentally Friendly
Yes
Screen Resolution
1920 x 1080
SSD Form Factor
M.2
Maximum Turbo Speed
3.60 GHz
Bluetooth
Yes
Screen Mode
Full HD
Processor Threads
12
Ethernet Technology
Gigabit Ethernet
Graphics Memory Accessibility
Shared
Webcam
Yes
Memory Configuration
1 x 8GB
Processor Generation
10th Gen
Number of Occupied Memory Slots
1
Brightness
250 Nit
Total Number of Memory Slots
2
Maximum Power Supply Wattage
120 W
Chipset Model
H470
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
Processor Speed
2 GHz
Number of USB Ports
1
Processor Model
i5-10400T
Standard Memory
8 GB
Features
Flicker-free, Security Slot
Processor Core
Hexa-core (6 Core)
Energy Star
Yes
Drive Type
SSD
Solid State Drive Interface
PCI Express NVMe
Wireless LAN
Yes
Graphics Memory Technology
DDR4 SDRAM
Touchscreen
Yes
Total Solid State Drive Capacity
512 GB
Processor Type
Core i5
Series
27-d0000

Description

REFURB PAV 27.0 i5 8G 512G WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.