Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFURB PAV 27.0 R7 16G 256G 1T

  • Mfr # 3UR10AAR#ABA

  • Zoro # G712814060


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 10 Home
Depth
8.2"
Height
18.7"
Width
24.1"
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UR10AAR#ABA
Zoro #
G712814060
UPC #
-
Country of Origin
China

Dimensions

Depth
8.2"
Height
18.7"
Width
24.1"
Screen Size
27"

Details

Operating System
Windows 10 Home
Mounting
Desktop
Memory Technology
DDR4 SDRAM
Maximum Power Supply Wattage
120 W
Graphics Memory Accessibility
Shared
Total Solid State Drive Capacity
256 GB
Processor Core
Octa-core (8 Core)
Touchscreen
Yes
Webcam
Yes
Wireless LAN
Yes
Processor Model
4800H
Processor Speed
2.90 GHz
Standard Memory
16 GB
Processor Type
Ryzen 7
Screen Resolution
1920 x 1080
Package Contents
Pavilion All-in-One - 27-d0230z, AC Adapter
Maximum Turbo Speed
4.30 GHz
Number of Occupied Memory Slots
2
Total Hard Drive Capacity
1 TB
Operating System Architecture
64-bit
Graphics Controller Model
Radeon Graphics
Bluetooth
Yes
Graphics Memory Technology
DDR4 SDRAM
Screen Mode
Full HD
Series
27-d0000

Description

REFURB PAV 27.0 R7 16G 256G 1T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.