Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFURB PAVx360 14.0 i5 8G 512G

  • Mfr # 3K1Z9UAR#ABA

  • Zoro # G312814088


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Color
Natural Silver
Operating System
Windows 10 Home
Height
0.74"
Depth
8.7"
Width
12.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3K1Z9UAR#ABA
Zoro #
G312814088
UPC #
-
Country of Origin
China

Dimensions

Height
0.74"
Depth
8.7"
Width
12.8"
Screen Size
14"

Details

Color
Natural Silver
Operating System
Windows 10 Home
Wireless LAN Standard
IEEE 802.11ax
Drive Type
SSD
Processor Type
Core i5
Package Contents
Pavilion x360 Convertible 14-dw1051cl, AC Adapter
Touchscreen
Yes
SSD Form Factor
NVMe M.2 PCI Express
Display Screen Technology
In-plane Switching (IPS) Technology
Graphics Memory Technology
DDR4 SDRAM
Total Installed System Memory
8 GB
USB Type-C
Yes
Bluetooth
Yes
Screen Resolution
1920 x 1080
Number of USB Ports
3
Graphics Controller Model
Iris Xe Graphics
Operating System Architecture
64-bit
Maximum Turbo Speed
4.20 GHz
Maximum Power Supply Wattage
45 W
Total Solid State Drive Capacity
512 GB
Maximum Run Time
8.50 Hours
System Memory Speed
3200 MHz
Number of Cells
3-cell
Keyboard Backlight
Yes
Screen Mode
Full HD
Processor Core
Quad-core (4 Core)
USB Type-C Detail
1 SuperSpeed USB Type-C 10Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4, HP Sleep and Charge)
Processor Model
i5-1135G7
Installed Slot Memory Configuration
2 x 4GB
Graphics Memory Accessibility
Shared
System Memory Technology
DDR4 SDRAM
Front Camera/Webcam
Yes
Processor Generation
11th Gen
Wireless LAN
Yes
Energy Star
Yes
HDMI
Yes
Series
14-dw1000

Description

REFURB PAVx360 14.0 i5 8G 512G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.