Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFURB PAVx360 15.6 i5 8G 256G

  • Mfr # 33K70UAR#ABA

  • Zoro # G112814073


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Color
Natural Silver
Width
14.1"
Depth
9"
Wireless LAN Standard
IEEE 802.11ax
Operating System
Windows 10 Home
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33K70UAR#ABA
Zoro #
G112814073
UPC #
-
Country of Origin
China

Dimensions

Width
14.1"
Depth
9"
Height
0.81"
Screen Size
15.6"

Details

Color
Natural Silver
Wireless LAN Standard
IEEE 802.11ax
Operating System
Windows 10 Home
Processor Model
i5-1135G7
Number of Cells
3-cell
Wireless LAN
Yes
Graphics Controller Model
Iris Xe Graphics
Features
Miracast Technology
Maximum Power Supply Wattage
45 W
Touchscreen
Yes
Maximum Turbo Speed
4.20 GHz
SSD Form Factor
NVMe M.2 PCI Express
HDMI
Yes
Package Contents
Pavilion x360 Convertible 15-er0125od, AC Adapter
Total Installed System Memory
8 GB
Processor Core
Quad-core (4 Core)
Processor Type
Core i5
USB Type-C
Yes
Graphics Memory Accessibility
Shared
Drive Type
SSD
USB Type-C Detail
1 SuperSpeed USB Type-C 10Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4, HP Sleep and Charge)
Energy Star
Yes
Total Solid State Drive Capacity
256 GB
Maximum Run Time
11.50 Hours
Screen Mode
HD
Number of USB Ports
3
Screen Resolution
1366 x 768
Operating System Architecture
64-bit
Installed Slot Memory Configuration
2 x 4GB
Processor Generation
11th Gen
System Memory Speed
3200 MHz
Environmentally Friendly
Yes
System Memory Technology
DDR4 SDRAM
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Front Camera/Webcam
Yes
Graphics Memory Technology
DDR4 SDRAM
Bluetooth
Yes
Series
15-er0000

Description

REFURB PAVx360 15.6 i5 8G 256G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.