Zoro Homepage

REFURB TS 15.6 3150U 8G 256G

  • Mfr # 9AG09UAR#ABL

  • Zoro # G212814065


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Color
Natural Silver
Operating System
Windows 10 Home
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Height
0.70"
Width
14.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9AG09UAR#ABL
Zoro #
G212814065
UPC #
-
Country of Origin
China

Dimensions

Height
0.70"
Width
14.1"
Depth
9.5"
Screen Size
15.6"

Description

REFURB TS 15.6 3150U 8G 256G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.