Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REFURB TS 15.6 i3 8G 512G SLV

  • Mfr # 3Y4N1UAR#ABA

  • Zoro # G712814053


product price: $679.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Processor Type
Core i3
Finger Print Reader
Yes
Keyboard Backlight
Yes
Graphics Controller Model
UHD Graphics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3Y4N1UAR#ABA
Zoro #
G712814053
UPC #
-
Country of Origin
China

Dimensions

Depth
9.5"
Screen Size
15.6"
Height
0.70"
Width
14.1"

Details

USB Type-C
Yes
Processor Type
Core i3
Finger Print Reader
Yes
Keyboard Backlight
Yes
Graphics Controller Model
UHD Graphics
Processor Model
i3-1125G4
Drive Type
SSD
SSD Form Factor
NVMe M.2 PCI Express
Front Camera/Webcam
Yes
Total Installed System Memory
8 GB
Touchscreen
Yes
Wireless LAN
Yes
Screen Resolution
1366 x 768
Number of USB Ports
3
Operating System Architecture
64-bit
System Memory Speed
3200 MHz
Processor Core
Quad-core (4 Core)
Maximum Power Supply Wattage
45 W
Color
Natural Silver
USB Type-C Detail
1 SuperSpeed USB Type-C 5Gbps signaling rate
Screen Mode
HD
Package Contents
Laptop 15-dy2007cy, Lithium-Ion Battery, AC Adapter
HDMI
Yes
Energy Star
Yes
Installed Slot Memory Configuration
1 x 8GB
Bluetooth
Yes
Features
Miracast Technology
Processor Generation
11th Gen
Graphics Memory Technology
DDR4 SDRAM
Upgradable Operating System
Windows 11
Total Solid State Drive Capacity
512 GB
Number of Cells
3-cell
Graphics Memory Accessibility
Shared
Wireless LAN Standard
IEEE 802.11ax
Operating System
Windows 10 Home
Maximum Run Time
11 Hours
Maximum Turbo Speed
3.70 GHz
Display Screen Technology
BrightView
System Memory Technology
DDR4 SDRAM
Series
15-dy2000

Description

REFURB TS 15.6 i3 8G 512G SLV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.